This product may not be available in all locations.
Terminal Block, 2 Circuit, 20A, 600V AC/DC, Gray, 2.5mm
Item #:
2625
Cat #:
1492-JD3C
UPC:
662073058786
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 Circuit Block, with Commoning Bar, 20 Amp, 600 Volt AC/DC, Gray, 22 - 12 AWG, 2.5 mm, 100 in a Package
Overview
Terminal Block, 2 Circuit Block, with Commoning Bar, 20 Amp, 600 Volt AC/DC, Gray, 22 - 12 AWG, 2.5 mm, 100 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JD3C from Rockwell Automation® is a gray 5. 1 x 69 x 55. 5 mm (0. 20 x 2. 72 x 2. 19 IN) terminal block with one pole and screw connections. It is a two-level specialty feed-through block with commoning bar. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058786, 1492-JD3C
Specifications
Poles: | 2 |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 20 |
Volts AC: | 600 |
Size: | 5.100 mm |
Allowable Gauge Range: | 22 - 12 |
Poles: | 2 |
Volts DC: | 600 |
Color: | Gray |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 12 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 20 |
Size: | 5.100 mm |
Customer Reviews
No reviews for this product
(0)