Terminal Block, 2 Level, with 249 Ohm Resistor, 20A, 600V AC/DC

Item #: 163780
Cat #: 1492-JD3RC001
UPC: 662073058663
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 Level, with 249 Ohm Resistor, 20 Amp, 600 Volt AC/DC

Overview

Terminal Block, 2 Level, with 249 Ohm Resistor, 20 Amp, 600 Volt AC/DC
Also known as: 662073058663, 1492-JD3RC001

Specifications

Type: Terminal Block, Resistor
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Black
Amps: 20
Volts AC: 600
Allowable Gauge Range: 22 - 12
Type: Terminal Block, Resistor
Volts DC: 600
Color: Black
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)