This product may not be available in all locations.
Terminal Block, 10A, 300V, AC/DC, 2 Level, Common Bar, Gray, 1.5mm
Item #:
11668
Cat #:
1492-LD2C
UPC:
662073055891
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 10 Amp, 300 Volt, AC/DC, 2 Level, with a Common Bar, Gray, 28 - 16 AWG, 1.5 mm, 50 in a Package
Overview
Terminal Block, 10 Amp, 300 Volt, AC/DC, 2 Level, with a Common Bar, Gray, 28 - 16 AWG, 1.5 mm, 50 in a Package
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation.
Also known as: 662073055891, 1492-LD2C
Specifications
Type: | Terminal Block, Feed Through |
Amps: | 10 |
Volts AC: | 300 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Color: | Gray |
Volts DC: | 300 |
Allowable Gauge Range: | 28 - 16 |
Type: | Terminal Block, Feed Through |
Volts AC: | 300 |
Mounting: | DIN Rail |
Volts DC: | 300 |
Amps: | 10 |
Family / Style: | 1492 |
Color: | Gray |
Allowable Gauge Range: | 28 - 16 |
Customer Reviews
No reviews for this product
(0)