Terminal Block, 20A, 600V, AC/DC, 2 Circuit, Gray, 2.5mm

Item #: 23721
Cat #: 1492-LD3
UPC: 662073055914
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 20 Amp, 600 Volt, AC/DC, 2 Circuit, Gray, 30 - 12 AWG, 2.5 mm, 25 in a Package

Overview

Terminal Block, 20 Amp, 600 Volt, AC/DC, 2 Circuit, Gray, 30 - 12 AWG, 2.5 mm, 25 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LD3 from Rockwell Automation® is a gray 2.5 mm (5.1 x 72.5 x 47.5 mm [0.20 x 2.85 x 1.87 IN]) spring-clamp terminal block with one pole. It is standard with one-circuit feed-through and multi-circuit two circuit. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073055914, 1492-LD3

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts AC: 600
Allowable Gauge Range: 30 - 12
Type: Terminal Block, Feed Through
Volts DC: 600
Color: Gray
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 30 - 12

Customer Reviews

No reviews for this product
(0)