This product may not be available in all locations.
Terminal Block, 20A, 600V AC/DC, 2 Circuit, 2.5mm, Commoning Bar
Item #:
85034
Cat #:
1492-LD3C
UPC:
662073056003
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 Circuit, with Commoning Bar, 20 Amp, 600 Volt AC/DC, Gray, 2.5 mm, 25 per Package
Overview
Terminal Block, 2 Circuit, with Commoning Bar, 20 Amp, 600 Volt AC/DC, Gray, 2.5 mm, 25 per Package
Allen-Bradley® Bulletin 1492 IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LD3C from Rockwell Automation® is a gray 2.5 mm (5.1 x 69 x42.5 mm [0.20 x 2.72 x 1.67 IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through, commoning bar, and plug-in comb connection on one side of each circuit. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056003, 1492-LD3C
Specifications
Poles: | 2 |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 20 |
Volts AC: | 600 |
Size: | 5.100 mm |
Allowable Gauge Range: | 30 - 12 |
Poles: | 2 |
Volts DC: | 600 |
Color: | Gray |
Volts AC: | 600 |
Allowable Gauge Range: | 30 - 12 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 20 |
Size: | 5.100 mm |
Customer Reviews
No reviews for this product
(0)