Terminal Block, 25A, 600V, AC/DC, 2 Circuit, Blue, 4mm

Item #: 2258
Cat #: 1492-LD4-B
UPC: 662073056102
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt, AC/DC, 2 Circuit, Blue, 26 - 10 AWG, 4 mm, 20 in a Package

Overview

Terminal Block, 25 Amp, 600 Volt, AC/DC, 2 Circuit, Blue, 26 - 10 AWG, 4 mm, 20 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LD4-B from Rockwell Automation® is a blue 4 mm or 2.5 mm (6.1 x 76 x 52.2 mm [0.24 x 2.99 x 2. 06 IN]) spring-clamp terminal block with one pole. It is standard with two-circuit feed-through and multi-circuit two circuit. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056102, 1492-LD4-B

Specifications

Poles: 2
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 25
Volts AC: 600
Size: 6.100 mm
Allowable Gauge Range: 26 - 10
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 26 - 10
Color: Blue
Volts DC: 600
Amps: 25
Size: 6.100 mm

Customer Reviews

No reviews for this product
(0)