This product may not be available in all locations.
Terminal Block, 25A, 600V, AC/DC, 2 Circuit, Gray, 4mm
Item #:
2277
Cat #:
1492-LD4
UPC:
662073056089
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt, AC/DC, 2 Circuit, Gray, 26 - 10 AWG, 4 mm, 20 in a Package
Overview
Terminal Block, 25 Amp, 600 Volt, AC/DC, 2 Circuit, Gray, 26 - 10 AWG, 4 mm, 20 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LD4 from Rockwell Automation® is a gray 4 mm or 2.5 mm (6.1 x 76 x 52.2 mm [0.24 x 2.99 x 2. 06 IN]) spring-clamp terminal block with one pole. It is standard with two-circuit feed-through and multi-circuit two circuit. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056089, 1492-LD4
Specifications
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 25 |
Allowable Gauge Range: | 26 - 10 |
Type: | Terminal Block, Feed Through |
Volts DC: | 600 |
Color: | Gray |
Allowable Gauge Range: | 26 - 10 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 25 |
Customer Reviews
No reviews for this product
(0)