This product may not be available in all locations.
Terminal Block, Double Deck, 20A, 300V AC/DC, Gray, 4mm, 22 - 12AWG
Item #:
55568
Cat #:
1492-WD4
UPC:
662468181594
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Double Deck, 20 Amp, 300 Volt AC/DC, Gray, 4mm, 22 - 12 AWG, 50 in a Package
Overview
Terminal Block, Double Deck, 20 Amp, 300 Volt AC/DC, Gray, 4mm, 22 - 12 AWG, 50 in a Package
Our NEMA Terminal Blocks offer easy wiring with standard size screwdrivers, easy visual verification of proper wire position and easy marking. Most of our NEMA blocks are available pre-assembled on a breakaway-mounting channel, complete with one end anchor, retaining clip and one end barrier. We offer four types of NEMA Terminal Blocks: open construction, voltage-indicating, fuse, and isolation switch.
Also known as: 662468181594, 1492-WD4
Specifications
Type: | Terminal Block, Double Deck |
Volts AC: | 300 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 20 |
Volts DC: | 300 |
Allowable Gauge Range: | 22 - 12 |
Type: | Terminal Block, Double Deck |
Family / Style: | 1492 |
Color: | Gray |
Volts DC: | 300 |
Volts AC: | 300 |
Mounting: | DIN Rail |
Amps: | 20 |
Allowable Gauge Range: | 22 - 12 |
Customer Reviews
No reviews for this product
(0)