Terminal Block, Feed Through, Dark Beige, 10mm, Screw Connection

Item #: 108595
Cat #: 1020300000
UPC: 008190068862
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, Dark Beige, 10 mm, Screw Connection, W-Series, 65 Amp, 600 Volt AC/DC, Standard Package Qty: 50, Order of 1 = 1 Terminal Block

Overview

Terminal Block, Feed Through, Dark Beige, 10 mm, Screw Connection, W-Series, 65 Amp, 600 Volt AC/DC, Standard Package Qty: 50, Order of 1 = 1 Terminal Block
Also known as: 008190068862, 1020300000

Specifications

Type: Terminal Block, Feed Through
Size: 10 mm
Volts DC: 600
Amps: 65
Mounting: DIN Rail
Color: Dark Beige
Volts AC: 600
Type: Terminal Block, Feed Through
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Size: 10 mm
Amps: 65
Color: Dark Beige

Customer Reviews

No reviews for this product
(0)