Terminal Block, Feed Through, Screw Connection, DIN Rail Mount, 6mm, Gray

Item #: 286381
Cat #: 57.504.0055.0
UPC: 015573392681
Sign In or Register to view pricing and more.
Documents & Guides
Feed-through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, nominal cross section 4 mm², width 6 mm, color gray

Overview

Feed-through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, nominal cross section 4 mm², width 6 mm, color gray
Wieland terminal blocks with screw, spring-cage or push-in connection keep control and distribution cabinets tidy. They ensure clear, fast and reliable wiring and offer numerous advantages.
Also known as: 015573392681, 57.504.0055.0

Specifications

Type: Terminal Block, Feed Through
Amps: 32
Volts AC: 800
Size: 6 mm
Color: Gray
Volts DC: 800
Type: Terminal Block, Feed Through
Volts AC: 800
Color: Gray
Amps: 32
Size: 6 mm
Volts DC: 800

Customer Reviews

No reviews for this product
(0)