This product may not be available in all locations.
Terminal Block, 25A, 600V, AC/DC, 2 Level, Common Bar, Gray, 4mm
Item #:
2238
Cat #:
1492-LD4C
UPC:
662073056171
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt, AC/DC, 2 Level, with a Common Bar, Gray, 26 - 10 AWG, 4 mm, 25 in a Package
Overview
Terminal Block, 25 Amp, 600 Volt, AC/DC, 2 Level, with a Common Bar, Gray, 26 - 10 AWG, 4 mm, 25 in a Package
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation.
Also known as: 662073056171, 1492-LD4C
Specifications
Poles: | 2 |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 25 |
Volts AC: | 600 |
Size: | 6.100 mm |
Allowable Gauge Range: | 26 - 10 |
Poles: | 2 |
Volts DC: | 600 |
Color: | Gray |
Volts AC: | 600 |
Allowable Gauge Range: | 26 - 10 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 25 |
Size: | 6.100 mm |
Customer Reviews
No reviews for this product
(0)