Terminal Block, Grounding, 2 Level, Green/Yellow, 2.5mm

Item #: 23681
Cat #: 1492-JDG3C
UPC: 662073058793
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Grounding, 2 Level with Commoning Bar, Green/Yellow, 22 - 12 AWG, 2.5 mm, 100 in a Package

Overview

Terminal Block, Grounding, 2 Level with Commoning Bar, Green/Yellow, 22 - 12 AWG, 2.5 mm, 100 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JDG3C from Rockwell Automation® is a green / yellow 5. 1 x 69 x 55. 5 mm (0. 20 x 2. 72 x 2. 19 IN) terminal block with one pole and screw connections. It has a two-level grounding with commoning bar. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058793, 1492-JDG3C

Specifications

Type: Terminal Block, Feed Through
Color: Green/Yellow
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 12
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 22 - 12
Color: Green/Yellow
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)