This product may not be available in all locations.
Terminal Block, Grounding, 22 - 10AWG, Green/Yellow, 4mm
Item #:
1723
Cat #:
1492-JG4
UPC:
662073058458
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Ground Block, Green / Yellow, 22 - 10 AWG, 4 mm, 100 in a Package
Overview
Terminal Block, Ground Block, Green / Yellow, 22 - 10 AWG, 4 mm, 100 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JG4 from Rockwell Automation® is a green / yellow 6. 1 x 60 x 39. 5 mm (0. 24 x 2. 36 x 1. 56 IN) terminal block with one pole and screw connections. It has feed-through grounding. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058458, 1492-JG4
Specifications
Type: | Grounding, Terminal Block |
Color: | Green/Yellow |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Allowable Gauge Range: | 22 - 10 |
Type: | Grounding, Terminal Block |
Family / Style: | 1492 |
Allowable Gauge Range: | 22 - 10 |
Color: | Green/Yellow |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)