Terminal Block, 3 Level, Screw Terminals, 6 Point, 2.5mm, Gray

Item #: 613118
Cat #: NSYTRV26T
UPC: 785901943426
Sign In or Register to view pricing and more.
Terminal Block, 3 Level, Screw Terminals, 6 Point, 2.5mm, Gray

Overview

Terminal Block, 3 Level, Screw Terminals, 6 Point, 2.5mm, Gray
Linergy TR is terminal block for Linergy. It belongs to linergy passthrough terminal block with 2.5 mm² nominal cross section. The rated operational voltage is 500V conforming to EN/IEC 60947-7-1. The rated current is 20A conforming to EN/IEC 60947-7-1. It has grey surface treatment. Mounting by clip-on and sideways connection by three-level 1x1 screw terminals. It could be connection and disconnection by screwdriver. It is compatible with spacial enclosures for Prisma G, Prisma P, Pragma, Prisma PH, Prisma Pack, Spacial, Kaedra, TeSys. Sold in lots of 50 units. Ambient air temperature for operation is from -40 to 130 °C conforming to IEC 60216-1 and VDE 0304-T21. Multi standards certified (CSA, cURus, EAC). It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901943426, NSYTRV26T

Specifications

Type: Terminal Block, Triple Deck
Amps: 24
Size: 2.5 mm
Volts AC: 500
Mounting: DIN Rail
Color: Gray
Standards: California Proposition 65
Type: Terminal Block, Triple Deck
Size: 2.5 mm
Mounting: DIN Rail
Standards: California Proposition 65
Amps: 24
Volts AC: 500
Color: Gray

Customer Reviews

No reviews for this product
(0)