This product may not be available in all locations.
Terminal Block, 3 Level Sensor, 10A, 300V AC/DC, Blue, 2.5mm
Item #:
37736
Cat #:
1492-WTS3-B
UPC:
662072784662
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 3 Level Sensor, 10 Amp, 300 Volt AC/DC, Blue, 2.5 mm, No Indicator, 50 in a Package
Overview
Terminal Block, 3 Level Sensor, 10 Amp, 300 Volt AC/DC, Blue, 2.5 mm, No Indicator, 50 in a Package
Our IEC Screw-type Terminal Blocks meet recognized international IEC standards. Our finger-safe blocks are designed for DIN rail mounting. We offer a wide range of high-density IEC block types, from general feed-through for control wiring to specialty blocks for grounding and isolation, plus thermocouple blocks designed for temperature-dependent process control applications. Our Bulletin 1492 Multi-circuit Feed-through IEC Screw-type Terminal Blocks are ideal for applications where control signals must be distributed and collected through the same blocks. The blocks are a good solution for high-density wiring applications and are available in nine colors.
Also known as: 662072784662, 1492-WTS3-B
Specifications
Type: | Terminal Block, Sensor |
Color: | Blue |
Amps: | 10 |
Volts AC: | 300 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Volts DC: | 300 |
Allowable Gauge Range: | 26 - 14 |
Type: | Terminal Block, Sensor |
Amps: | 10 |
Family / Style: | 1492 |
Volts DC: | 300 |
Color: | Blue |
Volts AC: | 300 |
Mounting: | DIN Rail |
Allowable Gauge Range: | 26 - 14 |
Customer Reviews
No reviews for this product
(0)