Triple Deck Feed Through & Ground Terminal Blocks
26 Found
Allen-Bradley
Terminal Block, 10A, 300V AC/DC, 3 Level, Ground Point, Gray, 2.5mm
Item #: 59975
CAT #: 1492-JT3M
UPC: 662074734795
Sign In or Register to view pricing and more.
Allen-Bradley
1492-P Push-in Terminal Blocks
Item #: 1326183
CAT #: 1492-PT3
UPC: 889508624075
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Triple Deck, Feed Through, 20A, 600VAC/DC, Gray, 28-12AWG
Item #: 1326182
CAT #: 1492-PTG3
UPC: 889508624112
Sign In or Register to view pricing and more.
Square D
Terminal Block, 3 Level, Screw Terminals, 6 Point, 2.5mm, Gray
Item #: 613118
CAT #: NSYTRV26T
UPC: 785901943426
Sign In or Register to view pricing and more.
Wago
TOPJOB® S TOPJOB®S Triple-Deck Terminal Block
Item #: 283231
CAT #: 20023201
UPC:
Sign In or Register to view pricing and more.
Wago
Terminal Block, Triple Deck, Internally Commoned, 5.2mm Width, Gray
Item #: 283235
CAT #: 20023208
UPC: 044918691240
Sign In or Register to view pricing and more.
Wago
2002-4127 QUADRUPLE-DECK TERMINAL BLOCK GROUND/THROUGH/THROU
Item #: 1433953
CAT #: 51268864
UPC: 050821579414
Sign In or Register to view pricing and more.
Wago
2002-3227 TOPJOB S TRI-DECK TB GR/L/L 12 AWG
Item #: 1588400
CAT #: 20023227
UPC: 044918691219
Sign In or Register to view pricing and more.
Entrelec
Triple-Deck Terminal Block, Type: D4/6.t1
Item #: 439606
CAT #: 1SNA199219R0300
UPC: 662019965376
Sign In or Register to view pricing and more.
Weidmuller
ZDLD 2.5-2N/PE/L/L
Item #: 1114913
CAT #: 1131750000
UPC: 032248922684
Sign In or Register to view pricing and more.
Allen-Bradley
ALB 1492-PQ3 AHF_PUSH-IN TERM
Item #: 1641422
CAT #: 1492-PQ3
UPC: 889508624150
Sign In or Register to view pricing and more.
Weidmuller
TERMNL BLK ZDLD
Item #: 107804
CAT #: 1782320000
UPC: 032248176544
Sign In or Register to view pricing and more.
Weidmuller
TERMNL BLK ZDLD
Item #: 107833
CAT #: 1782300000
UPC: 032248176520
Sign In or Register to view pricing and more.
Weidmuller
A3T 2.5 VL
Item #: 1343148
CAT #: 2428540000
UPC: 050118438226
Sign In or Register to view pricing and more.
Weidmuller
A3T 2.5 N-FT-PE
Item #: 1340350
CAT #: 2428840000
UPC: 050118438134
Sign In or Register to view pricing and more.
Phoenix Contact
PHO 3214301 UT 2,5-PE/L/L
Item #: 663195
CAT #: 3214301
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, 10A, 300V AC/DC, 3 Level, Ground Point, Gray, 2.5mm
Terminal Block, 10 Amp, 300 Volt AC/DC, 3 Level, with Ground Point, Gray, 22 - 12 AWG, 2.5 mm, 50 in a Package
Item #: 59975
CAT #: 1492-JT3M
UPC: 662074734795
Sign In or Register to view pricing and more.
Allen-Bradley
1492-P Push-in Terminal Blocks
1492-P Push-in Terminal Blocks , 2.5 mm² (AWG 28 - AWG 12) , 20 A , Feed-Through , Multi-Level ,1 Point On Each Side Per Circuit
Item #: 1326183
CAT #: 1492-PT3
UPC: 889508624075
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Triple Deck, Feed Through, 20A, 600VAC/DC, Gray, 28-12AWG
Terminal Block, Triple Deck, Feed Through, 5.1 mm, 20 Amp, 600 Volt AC/DC, Gray, 28 AWG - 12 AWG
Item #: 1326182
CAT #: 1492-PTG3
UPC: 889508624112
Sign In or Register to view pricing and more.
Square D
Terminal Block, 3 Level, Screw Terminals, 6 Point, 2.5mm, Gray
Terminal Block, 3 Level, Screw Terminals, 6 Point, 2.5mm, Gray
Item #: 613118
CAT #: NSYTRV26T
UPC: 785901943426
Sign In or Register to view pricing and more.
Wago
TOPJOB® S TOPJOB®S Triple-Deck Terminal Block
TOPJOB® S TOPJOB®S Triple-Deck Terminal Block, Through/Through/Through (L/L/L), Rail Mount, 2-Conductor, 5.2 mm Wide, Color: Gray
Item #: 283231
CAT #: 20023201
UPC:
Sign In or Register to view pricing and more.
Wago
Terminal Block, Triple Deck, Internally Commoned, 5.2mm Width, Gray
Terminal Block, Triple Deck, Internally Commoned, 20 Amp, 300 Volt, 5.2 mm Width, Gray, DIN Rail Mount
Item #: 283235
CAT #: 20023208
UPC: 044918691240
Sign In or Register to view pricing and more.
Wago
2002-4127 QUADRUPLE-DECK TERMINAL BLOCK GROUND/THROUGH/THROU
2002-4127 QUADRUPLE-DECK TERMINAL BLOCK GROUND/THROUGH/THROUGH/THROUGH/(PE/ L3/L2/L1)
Item #: 1433953
CAT #: 51268864
UPC: 050821579414
Sign In or Register to view pricing and more.
Wago
2002-3227 TOPJOB S TRI-DECK TB GR/L/L 12 AWG
2002-3227 TOPJOB S TRI-DECK TB GR/L/L 12 AWG
Item #: 1588400
CAT #: 20023227
UPC: 044918691219
Sign In or Register to view pricing and more.
Entrelec
Triple-Deck Terminal Block, Type: D4/6.t1
Triple-Deck Terminal Block. Compression Clamp. Type: D4/6.t1. Color: Black VO. 300V/20A. Size: 10 mm Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.
Item #: 439606
CAT #: 1SNA199219R0300
UPC: 662019965376
Sign In or Register to view pricing and more.
Weidmuller
ZDLD 2.5-2N/PE/L/L
ZDLD 2.5-2N/PE/L/L
Item #: 1114913
CAT #: 1131750000
UPC: 032248922684
Sign In or Register to view pricing and more.
Allen-Bradley
ALB 1492-PQ3 AHF_PUSH-IN TERM
ALB 1492-PQ3 AHF_PUSH-IN TERM
Item #: 1641422
CAT #: 1492-PQ3
UPC: 889508624150
Sign In or Register to view pricing and more.
Weidmuller
TERMNL BLK ZDLD
WEI 1782320000 TERMNL BLK ZDLD
Item #: 107804
CAT #: 1782320000
UPC: 032248176544
Sign In or Register to view pricing and more.
Weidmuller
TERMNL BLK ZDLD
WEI 1782300000 TERMNL BLK ZDLD
Item #: 107833
CAT #: 1782300000
UPC: 032248176520
Sign In or Register to view pricing and more.
Weidmuller
A3T 2.5 VL
A3T 2.5 VL
Item #: 1343148
CAT #: 2428540000
UPC: 050118438226
Sign In or Register to view pricing and more.
Weidmuller
A3T 2.5 N-FT-PE
A3T 2.5 N-FT-PE
Item #: 1340350
CAT #: 2428840000
UPC: 050118438134
Sign In or Register to view pricing and more.
Phoenix Contact
PHO 3214301 UT 2,5-PE/L/L
PHO 3214301 UT 2,5-PE/L/L
Item #: 663195
CAT #: 3214301
UPC:
Sign In or Register to view pricing and more.