Fuse Holder Terminal Block, Type: M 4/8.SFT
Item #:
1099145
Cat #:
1SNA115662R2200
UPC:
662019957494
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFT. Color: Gray. 600V/6.3A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. ***Equipped with (2) test sockets***
Overview
Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFT. Color: Gray. 600V/6.3A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. ***Equipped with (2) test sockets***
Also known as: 662019957494, 1SNA115662R2200
Specifications
Type: | Fuse Holder, Compression Clamp, Fuse Block |
Mounting: | DIN Rail |
Gauge: | 12 |
Color: | Gray |
Family / Style: | Entrelec |
Amps: | 6.300 |
Type: | Fuse Holder, Compression Clamp, Fuse Block |
Gauge: | 12 |
Family / Style: | Entrelec |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 6.300 |
Customer Reviews
No reviews for this product
(0)