6.2MM WIDE FUSE BLOCK W/ LIGHT 5X20 FUSE

Item #: 500058
Cat #: XBUT4FBEL250
UPC: 782116905249
Sign In or Register to view pricing and more.
Documents & Guides
Eaton XB IEC terminal block, Screw Connection Fuse Terminal Blocks, for 5 x 20 mm Fuse, Black, 10 AWG/4 mm2 maximum wire, With LED 110û250V, 0.5û2.5 mA light

Overview

Eaton XB IEC terminal block, Screw Connection Fuse Terminal Blocks, for 5 x 20 mm Fuse, Black, 10 AWG/4 mm2 maximum wire, With LED 110û250V, 0.5û2.5 mA light
EatonÆs?robust line of XB IEC terminal blocks are designed?for prolonged life under harsh conditions. This comprehensive portfolio comes complete with?universal accessories across three connection technologies û screw, spring cage and?insulation?displacement?connection (IDC) û reducing inventory and logistic costs.?With space savings in mind,?the?terminal blocks?are?small,?adjustable?and provide?maximum flexibility and easy?installation.
Also known as: 782116905249, XBUT4FBEL250

Specifications

Type: Terminal Block
Mounting: DIN Rail
Color: Black
Type: Terminal Block
Color: Black
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)