Fuse Holder Terminal Block, Type: M 4/8.D2.SFDJ
Item #:
431658
Cat #:
1SNA115650R0200
UPC:
662019957456
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SFDJ. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG. Includes: 24V LED Blown Fuse Indicator.
Overview
Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SFDJ. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG. Includes: 24V LED Blown Fuse Indicator.
Also known as: 662019957456, 1SNA115650R0200
Specifications
Type: | Fuse Holder, Compression Clamp, Fuse Block, Double Deck |
Amps: | 1 |
Mounting: | DIN Rail |
Gauge: | 12 |
Color: | Gray |
Family / Style: | Entrelec |
Type: | Fuse Holder, Compression Clamp, Fuse Block, Double Deck |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 1 |
Gauge: | 12 |
Family / Style: | Entrelec |
Customer Reviews
No reviews for this product
(0)