Terminal Block, Fused, 10A, 600V AC/DC, Single Circuit

Item #: 503778
Cat #: 1492-J6FB2
UPC: 884951948433
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Fused, 10 Amp, 600 Volt AC/DC, 5 x 20 mm, Type J, Single Circuit, Black, Standard

Overview

Terminal Block, Fused, 10 Amp, 600 Volt AC/DC, 5 x 20 mm, Type J, Single Circuit, Black, Standard
Also known as: 884951948433, 1492-J6FB2

Specifications

Type: Fuse Holder, Terminal Block
Amps: 10
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Allowable Gauge Range: 22 - 10
Type: Fuse Holder, Terminal Block
Family / Style: 1492
Color: Black
Amps: 10
Mounting: DIN Rail
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)