Terminal Block, 15A, 300V AC/DC

Item #: 52970
Cat #: 1492-RFB4
UPC: 611320307726
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 15 Amp, 300 Volt AC/DC, Fuse Block, Black, No Indicator, Spring Clamp, 4 mm, 25 per Package

Overview

Terminal Block, 15 Amp, 300 Volt AC/DC, Fuse Block, Black, No Indicator, Spring Clamp, 4 mm, 25 per Package
Terminal blocks have insulated frames and secure two or more wires together. They have clamping components and conducting strips. Allen-Bradley® item 1492-RFB4 from Rockwell Automation® is a black 4 mm or 2.5 mm (8 x 97 x 43.8 mm [0.31 x 3.82 x 1.72 IN]) spring-clamp terminal block with one pole. It is a standard one-circuit fuse block. It is fusible with no blown fuse indicator. Voltage Rating: UR - 300 V AC / DC; CSA - 300 V AC / DC; IEC - 500 V AC / DC. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320307726, 1492-RFB4

Specifications

Type: Fuse Holder, Terminal Block
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Amps: 15
Volts DC: 300
Type: Fuse Holder, Terminal Block
Family / Style: 1492
Color: Black
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 15

Customer Reviews

No reviews for this product
(0)