Fuse Holder Terminal Block, Type: M 4/8.D2.SF

Item #: 488104
Cat #: 1SNA115604R2100
UPC: 662019957401
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SF. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG.

Overview

Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SF. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG.
Also known as: 662019957401, 1SNA115604R2100

Specifications

Poles: 2
Amps: 10
Volts AC: 300
Mounting: DIN Rail
Color: Gray
Size: 4 mm
Family / Style: Entrelec
Volts DC: 300
Poles: 2
Volts AC: 300
Color: Gray
Family / Style: Entrelec
Amps: 10
Mounting: DIN Rail
Size: 4 mm
Volts DC: 300

Customer Reviews

No reviews for this product
(0)