Device Marker, Snap-In, Blank, 6 x 9mm, For Other Manufactureres

Item #: 765615
Cat #: 1492-MD6X9
UPC: 885630206714
Sign In or Register to view pricing and more.
Documents & Guides
Device Marker, Snap-In, Blank, 6 mm x 9mm, For Other Manufactureres

Overview

Device Marker, Snap-In, Blank, 6 mm x 9mm, For Other Manufactureres
Snap-In Marker Card for Other Manufacturer's Blocks, 6 mm x 9 mm
Also known as: 885630206714, 1492-MD6X9

Specifications

Type: Marking Cards
Mounting: Snap In
Family / Style: 1492
Size: 6 mm x 9 mm
Type: Marking Cards
Family / Style: 1492
Mounting: Snap In
Size: 6 mm x 9 mm

Customer Reviews

No reviews for this product
(0)