This product may not be available in all locations.
Marker Cards, Blank, Snap-In, Linked, 8mm x 12mm
Item #:
5270
Cat #:
1492-MS8X12
UPC:
781180022654
Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, Linked for 1492-W, R, 700-HA Relays, 8 mm x 12 mm, 56 on a Card, 5 in a Package
Overview
Marker Cards, Blank, Linked for 1492-W, R, 700-HA Relays, 8 mm x 12 mm, 56 on a Card, 5 in a Package
Our NEMA Terminal Blocks offer easy wiring with standard size screwdrivers, easy visual verification of proper wire position and easy marking. Most of our NEMA blocks are available pre-assembled on a breakaway-mounting channel, complete with one end anchor, retaining clip and one end barrier. We offer four types of NEMA Terminal Blocks: open construction, voltage-indicating, fuse, and isolation switch.
Also known as: 781180022654, 1492-MS8X12
Specifications
Mounting: | Snap On |
Family / Style: | 1492 |
Type: | Marker Cards |
Mounting: | Snap On |
Type: | Marker Cards |
Family / Style: | 1492 |
Customer Reviews
No reviews for this product
(0)