RC65, Horizontal Marking Cards, Legend: 1 - 10

Item #: 320005
Cat #: 1SNA232002R2600
UPC: 662019967844
Sign In or Register to view pricing and more.
Documents & Guides
RC65, Horizontal Mount, (10) Marking Cards, Legend: 1 - 10. For use with 6 mm Terminal Blocks.

Overview

RC65, Horizontal Mount, (10) Marking Cards, Legend: 1 - 10. For use with 6 mm Terminal Blocks.
Also known as: 662019967844, 1SNA232002R2600

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal

Customer Reviews

No reviews for this product
(0)