Terminal Block, Ink Ribbon, 25mm, CLEARMULTIPRINT

Item #: 1076341
Cat #: 1492-PRIBTB
UPC: 889508254203
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Ink Ribbon, 25 mm, CLEARMULTIPRINT

Overview

Terminal Block, Ink Ribbon, 25 mm, CLEARMULTIPRINT
Mark terminal block tags, laminate wire, heat shrink, and adhesive labels. The Allen-Bradley® Bulletin 1492 ClearMultiprint™ marking system can be used for terminal blocks, cables, wires, and other industrial components. Catalog item 1492-PRIBTB from Rockwell Automation® is a black ribbon for terminal block marking tags. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508254203, 1492-PRIBTB

Specifications

Family / Style: 1492
Type: Printer Ribbon
Family / Style: 1492
Type: Printer Ribbon

Customer Reviews

No reviews for this product
(0)