Interface, Plug In Connector, ACC. To DIN 41612 Female, 32D

Item #: 567520
Cat #: 0586761001
UPC: 032248046274
Sign In or Register to view pricing and more.
Documents & Guides
Interface, Plug In Connector, ACC. To DIN 41612 Female, 32D

Overview

Interface, Plug In Connector, ACC. To DIN 41612 Female, 32D
Also known as: 032248046274, 0586761001

Specifications

Width: 5 mm
Type: Interface, Plug-in Connector
Height: 5 mm
Color: Orange
Mounting: Horizontal
Width: 5 mm
Height: 5 mm
Mounting: Horizontal
Type: Interface, Plug-in Connector
Color: Orange

Customer Reviews

No reviews for this product
(0)