This product may not be available in all locations.
Terminal Block, Marker, Plotter, Refillable Pen
Item #:
55699
Cat #:
1492-PLPEN
UPC:
662468181471
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Marker, Plotter, Refillable Pen, Requires 1492-PLINKCART
Overview
Terminal Block, Marker, Plotter, Refillable Pen, Requires 1492-PLINKCART
The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-PLPEN is a 1492-P push-in terminal block from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468181471, 1492-PLPEN
Specifications
Type: | Miniature, Duplex, Breaker |
Volts AC: | 120, 240 |
Family / Style: | 1492 |
Amps: | 20, 15 |
Mounting: | Plug |
Interrupt Rating DC: | 10kA |
Type: | Miniature, Duplex, Breaker |
Family / Style: | 1492 |
Mounting: | Plug |
Volts AC: | 120, 240 |
Amps: | 20, 15 |
Interrupt Rating DC: | 10kA |
Customer Reviews
No reviews for this product
(0)