Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5mm x 8mm

Item #: 28995
Cat #: 1492-M5X8
UPC: 781180127571
Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 8 mm, 144 per Card, 5 in a Package

Overview

Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 8 mm, 144 per Card, 5 in a Package
The Bulletin 1492 Marker Cards offer a convenient method for providing a standardsize frame around an array of markers. This broad assortment includes labels for terminal blocks (both Allen-Bradley and competitors), wire and cables, and a variety of industrial equipment.
Also known as: 781180127571, 1492-M5X8

Specifications

Mounting: Snap In
Family / Style: 1492
Color: White
Size: 5 x 8 mm
Mounting: Snap In
Color: White
Family / Style: 1492
Size: 5 x 8 mm

Customer Reviews

No reviews for this product
(0)