This product may not be available in all locations.
Terminal Block Marking Strips, Vertical, 101-110, White, 8mm Width
Item #:
703978
Cat #:
1052028:0101
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Marking Strips Vertical, 101 - 110 Consecutive, White, 8 mm Width, 10 Pieces per Package
Overview
Terminal Block, Marking Strips Vertical, 101 - 110 Consecutive, White, 8 mm Width, 10 Pieces per Package
Also known as: 1052028:0101
Specifications
Type: | Terminal Block Marker, Vertical |
Color: | White |
Range: | #101 - 110 |
Width: | 8.200 mm |
Type: | Terminal Block Marker, Vertical |
Range: | #101 - 110 |
Color: | White |
Width: | 8.200 mm |
Customer Reviews
No reviews for this product
(0)