Terminal Block Marking Strips, Vertical, 121-130, White, 8mm Width

Item #: 703981
Cat #: 1052028:0121
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Marking Strips Vertical, 121 - 130 Consecutive, White, 8 mm Width, 10 Pieces per Package

Overview

Terminal Block, Marking Strips Vertical, 121 - 130 Consecutive, White, 8 mm Width, 10 Pieces per Package
Also known as: 1052028:0121

Specifications

Type: Terminal Block Marker, Vertical
Color: White
Range: #121 - 130
Width: 8.200 mm
Type: Terminal Block Marker, Vertical
Range: #121 - 130
Color: White
Width: 8.200 mm

Customer Reviews

No reviews for this product
(0)