Miniature Terminal Block, Type: DR 1,5/5

Item #: 270902
Cat #: 011551016
UPC: 662019957173
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Terminal Block, Type: DR 1,5/5Miniature Feed Through Terminal Block. Compression Clamp. Type: DR 1,5/5. Color: Gray. 300V/20A. Size: 1.5 mm Block, 5 mm Spacing. DIN 2. Wire Size: 28 - 12 AWG.

Overview

Miniature Terminal Block, Type: DR 1,5/5Miniature Feed Through Terminal Block. Compression Clamp. Type: DR 1,5/5. Color: Gray. 300V/20A. Size: 1.5 mm Block, 5 mm Spacing. DIN 2. Wire Size: 28 - 12 AWG.
Also known as: 662019957173, 011551016

Specifications

Type: Terminal Block, Compression Clamp, Miniature
Mounting: DIN Rail
Gauge: 12
Color: Gray
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Compression Clamp, Miniature
Gauge: 12
Amps: 20
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)