Terminal Block, 15A, 300V AC/DC, 2 Connection Side, Red, 1.5mm

Item #: 17218
Cat #: 1492-L2Q-RE
UPC: 662073054627
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 15 Amp, 300 Volt AC/DC, 2 Connections Point per Side, Red, 26 - 4 AWG, 1.5mm, 50 in a Package

Overview

Terminal Block, 15 Amp, 300 Volt AC/DC, 2 Connections Point per Side, Red, 26 - 4 AWG, 1.5mm, 50 in a Package
Our Terminal Blocks Connection Systems include screw-type IEC, spring-type IEC, IEC terminal block accessories, NEMA terminal blocks, NEMA terminal block accessories, finger-safe terminal blocks, and panel mount terminal blocks. We offer many terminal block products including double level plug-in, thermocouple, tab-connect feed through, grounding, space-saver feed through, fuse, sensor, plug-in connection, multi-circuit, mini, single circuit, neutral disconnect, isolation and more.
Also known as: 662073054627, 1492-L2Q-RE

Specifications

Type: Terminal Block, Feed Through
Color: Red
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Amps: 15
Volts DC: 300
Allowable Gauge Range: 26 - 14
Type: Terminal Block, Feed Through
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Color: Red
Family / Style: 1492
Amps: 15
Allowable Gauge Range: 26 - 14

Customer Reviews

No reviews for this product
(0)