This product may not be available in all locations.
Terminal Block, 15A, 300V AC/DC, 2 Connection Side, Gray, 1.5mm
Item #:
27030
Cat #:
1492-L2Q
UPC:
662073054610
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 15 Amp, 300 Volt AC/DC, 2 Connections Point per Side, Gray, 26 - 14 AWG, 1.5mm, 50 in a Package
Overview
Terminal Block, 15 Amp, 300 Volt AC/DC, 2 Connections Point per Side, Gray, 26 - 14 AWG, 1.5mm, 50 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L2Q from Rockwell Automation® is a gray 1.5 mm ² (3.5 x 75 x 29.5 mm [0.138 x 2.95 x 1.16IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through and two connection points per side. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073054610, 1492-L2Q
Specifications
Type: | Terminal Block, Feed Through |
Volts AC: | 300 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 15 |
Volts DC: | 300 |
Allowable Gauge Range: | 26 - 14 |
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Color: | Gray |
Volts DC: | 300 |
Volts AC: | 300 |
Mounting: | DIN Rail |
Amps: | 15 |
Allowable Gauge Range: | 26 - 14 |
Customer Reviews
No reviews for this product
(0)