4mm Miniature Feed Through Terminal Blocks
4 Found
Weidmuller
Terminal Block, Feed Through, Dark Beige, 4mm, Screw Connection
Item #: 107758
CAT #: 1020100000
UPC:
Sign In or Register to view pricing and more.
Greenlee
PLIERS,DIAGONAL 8" DIPPED
Item #: 258786
CAT #: 0251-08D
UPC: 783310892540
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Feed Through, 15A, 300V AC/DC, White, 4mm
Item #: 159438
CAT #: 1492-L2-W
UPC: 662073054504
Sign In or Register to view pricing and more.
Greenlee
Pliers,diagonal,angl 8" Dipped
Item #: 235613
CAT #: 0251-08AD
UPC: 783310892588
Sign In or Register to view pricing and more.
Weidmuller
Terminal Block, Feed Through, Dark Beige, 4mm, Screw Connection
Terminal Block, Feed Through, Dark Beige, 4 mm, Screw Connection, W-Series, 28 Amp, 600 Volt AC/DC, Standard Package Qty: 100, Order of 1 = 1 Terminal Block
Item #: 107758
CAT #: 1020100000
UPC:
Sign In or Register to view pricing and more.
Greenlee
PLIERS,DIAGONAL 8" DIPPED
Diagonal Cutting Pliers 8" with Dipped Grip. Double layered vinyl handles for comfort and slip resistance. Reduced handle size allows for easy storage of tools in pouches and tool bags. Forged from chrome vanadium steel for greater durability and strength. Precision-machined and laser-hardened blades strengthen cutters and provide consistent performance. Effectively cuts most hardened wire, ACSR, bolts, screws and nails. Dual cutting edges for optimum cutting performance. Exceeds ASME/ANSI specifications. Rugged riveted construction for smooth precise action. Lifetime limited warranty. Note: This is not an insulated tool.
Item #: 258786
CAT #: 0251-08D
UPC: 783310892540
Sign In or Register to view pricing and more.
Allen-Bradley
Terminal Block, Feed Through, 15A, 300V AC/DC, White, 4mm
Terminal Block, Feed Through, 4 mm, 15 Amp, 300 Volt AC/DC, White, Spring Clamp
Item #: 159438
CAT #: 1492-L2-W
UPC: 662073054504
Sign In or Register to view pricing and more.
Greenlee
Pliers,diagonal,angl 8" Dipped
Gre 0251-08ad Pliers Diagonal
Item #: 235613
CAT #: 0251-08AD
UPC: 783310892588
Sign In or Register to view pricing and more.