Terminal Block, Isolating, White, 10A, 600V AC/DC, 20mm

Item #: 40592
Cat #: 1492-CE9
UPC: 662073605850
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Isolating, Knife Switch, White, 10 Amp, 600 Volt AC/DC, with Screw Terminals, and Wire Clamps, 20 mm, 10 in a Package

Overview

Terminal Block, Isolating, Knife Switch, White, 10 Amp, 600 Volt AC/DC, with Screw Terminals, and Wire Clamps, 20 mm, 10 in a Package
Terminal blocks have insulated frames and secure two or more wires together. They have clamping components and conducting strips. Allen-Bradley® item 1492-CE9 from Rockwell Automation® is a white NEMA / EEMAC, 10 A, 600 V, rail-mount terminal block with one pole. It has knife disconnect isolating,screw terminals, and wire clamps. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073605850, 1492-CE9

Specifications

Type: Terminal Block, Isolation
Amps: 10
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: White
Volts AC: 600
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Isolation
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 10
Volts DC: 600
Color: White
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)