Terminal Block, Knife Disconnect, 22A, 600V AC/DC, Blue, 4mm

Item #: 652283
Cat #: 1492-JKD4-B
UPC: 612598358397
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Knife Disconnect, 22 Amp, 600 Volt AC/DC, Blue, 22 - 10 AWG, 4 mm, 100 in a Package

Overview

Terminal Block, Knife Disconnect, 22 Amp, 600 Volt AC/DC, Blue, 22 - 10 AWG, 4 mm, 100 in a Package
Also known as: 612598358397, 1492-JKD4-B

Specifications

Type: Terminal Block, Knife Disconnect
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Amps: 22
Allowable Gauge Range: 22 - 10
Type: Terminal Block, Knife Disconnect
Family / Style: 1492
Mounting: DIN Rail
Amps: 22
Color: Blue
Volts DC: 600
Volts AC: 600
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)