Disconnect Terminal Block, Type: SNK, ZS4-S.

Item #: 874438
Cat #: 1SNK505310R0000
UPC: 804325488174
Sign In or Register to view pricing and more.
Documents & Guides
Screw Clamp Terminal Block. Disconnect with Blade. SNK. Type: ZS4-S. Color: Gray. Size: 4mm² Blocks. Spacing: 5.2mm. DIN 1 - DIN 3.

Overview

Screw Clamp Terminal Block. Disconnect with Blade. SNK. Type: ZS4-S. Color: Gray. Size: 4mm² Blocks. Spacing: 5.2mm. DIN 1 - DIN 3.
Also known as: 804325488174, 1SNK505310R0000

Specifications

Type: Terminal Block
Color: Gray
Family / Style: Entrelec
Type: Terminal Block
Family / Style: Entrelec
Color: Gray

Customer Reviews

No reviews for this product
(0)