Terminal Block, Optocoupler, Low Switching Power, 6mm, 5 Conductor
Item #:
379631
Cat #:
51179046
UPC:
045454359878
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Optocoupler, for Low Switching Power, 6 mm, 5 Conductor, 24 Volt DC, 10 mA, #859-793
Overview
Terminal Block, Optocoupler, for Low Switching Power, 6 mm, 5 Conductor, 24 Volt DC, 10 mA, #859-793
Also known as: 045454359878, 51179046
Specifications
Conductors: | 5 |
Type: | Terminal Block, Optocoupler |
Volts DC: | 24 |
Size: | 6 mm |
Mounting: | DIN Rail |
Color: | Gray |
Amps: | 0.010 |
Conductors: | 5 |
Volts DC: | 24 |
Mounting: | DIN Rail |
Amps: | 0.010 |
Type: | Terminal Block, Optocoupler |
Size: | 6 mm |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)