Heavy Duty Switch Terminal Blocks

22 Found
Allen-Bradley

Push-in Terminal Blocks, 28 - 12 AWG, 20 A, End Block, Blue

Item #: 1283825
CAT #: 1492-P10PD3E-5B
UPC: 889508622644
Sign In or Register to view pricing and more.
Allen-Bradley

Terminal Block, Grounding, Yellow/Green, 5.1mm, 600VAC/DC, 28-12AWG

Item #: 1283821
CAT #: 1492-PG3
UPC: 889508621722
Sign In or Register to view pricing and more.
Allen-Bradley

Terminal Block, Grounding, Yellow/Green, 5.1mm, 600VAC/DC, 28-12AWG

Item #: 1304087
CAT #: 1492-PG3Q
UPC: 889508621746
Sign In or Register to view pricing and more.
Allen-Bradley

1492-P Push-in Terminal Blocks

Item #: 1283824
CAT #: 1492-P10PD3E-5RE
UPC: 889508622637
Sign In or Register to view pricing and more.
Allen-Bradley

Terminal Block, Grounding, Yellow/Green, 5.1mm, 600VAC/DC, 28-12AWG

Item #: 1609309
CAT #: 1492-PG3T
UPC: 889508621739
Sign In or Register to view pricing and more.
Allen-Bradley

ALB 1492-P10PD3S-1B IEC FEED-

Item #: 1640323
CAT #: 1492-P10PD3S-1B
UPC: 889508622613
Sign In or Register to view pricing and more.
Allen-Bradley

1492-P Push-in Terminal Blocks

Item #: 1605915
CAT #: 1492-P10PD3E-2B2RE
UPC: 889508622705
Sign In or Register to view pricing and more.
Allen-Bradley

ALB 1492-P10PD3S-1RE IEC FEED

Item #: 1365064
CAT #: 1492-P10PD3S-1RE
UPC: 889508622606
Sign In or Register to view pricing and more.
Allen-Bradley

Terminal Block, Feed Through, 13A, 300VAC/DC, 3.5mm, Gray, 26-14AWG

Item #: 1289267
CAT #: 1492-P2T
UPC: 889508620879
Sign In or Register to view pricing and more.
Allen-Bradley

1492-P Push-in Terminal Blocks

Item #: 1289782
CAT #: 1492-PD3C
UPC: 889508622149
Sign In or Register to view pricing and more.
Allen-Bradley

1492-P Push-in Terminal Blocks

Item #: 1712728
CAT #: 1492-P3-Y
UPC: 889508621074
Sign In or Register to view pricing and more.
Allen-Bradley

IEC FEED-THROUGH PUSH-IN TERMINAL BLOCK

Item #: 1605914
CAT #: 1492-P10PD3S-1B1RE
UPC: 889508622682
Sign In or Register to view pricing and more.
Entrelec

TCOE 011568825 M 6/8 SNB

Item #: 50709
CAT #: 1SNA115688R2500
UPC: 662019957593
Sign In or Register to view pricing and more.
Allen-Bradley

1492-P Push-in Terminal Blocks

Item #: 1283823
CAT #: 1492-PG10PD3S
UPC: 889508622620
Sign In or Register to view pricing and more.
Wago

Terminal Block, Optocoupler, Low Switching Power, 6mm, 5 Conductor

Item #: 379631
CAT #: 51179046
UPC: 045454359878
Sign In or Register to view pricing and more.
Entrelec

Heavy Duty Switch Block, Type: M 4/8.SNB

Item #: 673165
CAT #: 1SNA115986R0000
UPC: 662019094489
Sign In or Register to view pricing and more.
Allen-Bradley

Push-in Terminal Blocks, 28 - 12 AWG, 20 A, End Block, Blue

1492-P Push-in Terminal Blocks, 2.5 mm² (AWG 28 - AWG 12) , 20 A, Control Power Distribution Block, End Block, 5 Points Blue
Item #: 1283825
CAT #: 1492-P10PD3E-5B
UPC: 889508622644
Sign In or Register to view pricing and more.
Allen-Bradley

Terminal Block, Grounding, Yellow/Green, 5.1mm, 600VAC/DC, 28-12AWG

Terminal Blocks, 5.1 mm, (AWG 28 - AWG 12), Grounding Block, Yellow/Green, Single Level, 1 Point On Each Side Per Circuit, 600 Volt AC/DC
Item #: 1283821
CAT #: 1492-PG3
UPC: 889508621722
Sign In or Register to view pricing and more.
Allen-Bradley

Terminal Block, Grounding, Yellow/Green, 5.1mm, 600VAC/DC, 28-12AWG

Terminal Blocks, 5.1 mm, (AWG 28 - AWG 12), Grounding Block, Yellow/Green, Single Level, 2 Point On Each Side Per Circuit, 600 Volt AC/DC
Item #: 1304087
CAT #: 1492-PG3Q
UPC: 889508621746
Sign In or Register to view pricing and more.
Allen-Bradley

1492-P Push-in Terminal Blocks

1492-P Push-in Terminal Blocks , 2.5 mm² (AWG 28 - AWG 12) , 20 A , Control Power Distribution Block , End Block ,5 Points Blue
Item #: 1283824
CAT #: 1492-P10PD3E-5RE
UPC: 889508622637
Sign In or Register to view pricing and more.
Allen-Bradley

Terminal Block, Grounding, Yellow/Green, 5.1mm, 600VAC/DC, 28-12AWG

Terminal Blocks, 5.1 mm, (AWG 28 - AWG 12), Grounding Block, Yellow/Green, Single Level, 1 Point On 1 Side, 2 Points on Other Side, 600 Volt AC/DC
Item #: 1609309
CAT #: 1492-PG3T
UPC: 889508621739
Sign In or Register to view pricing and more.
Allen-Bradley

ALB 1492-P10PD3S-1B IEC FEED-

ALB 1492-P10PD3S-1B IEC FEED-
Item #: 1640323
CAT #: 1492-P10PD3S-1B
UPC: 889508622613
Sign In or Register to view pricing and more.
Allen-Bradley

1492-P Push-in Terminal Blocks

1492-P Push-in Terminal Blocks , 2.5 mm² (AWG 28 - AWG 12) , 20 A , Control Power Distribution Block , End Block ,2 Points Red, 2 Points Blue
Item #: 1605915
CAT #: 1492-P10PD3E-2B2RE
UPC: 889508622705
Sign In or Register to view pricing and more.
Allen-Bradley

ALB 1492-P10PD3S-1RE IEC FEED

ALB 1492-P10PD3S-1RE IEC FEED
Item #: 1365064
CAT #: 1492-P10PD3S-1RE
UPC: 889508622606
Sign In or Register to view pricing and more.
Allen-Bradley

Terminal Block, Feed Through, 13A, 300VAC/DC, 3.5mm, Gray, 26-14AWG

Terminal Blocks, 3.5 mm, ( AWG 26 - AWG 14) , 13 Amp, 300 Volt AC/DC, Feed-Through, Single Level, 1 Point On One Side, 2 Points On Other Side, Gray, 50 per Pack
Item #: 1289267
CAT #: 1492-P2T
UPC: 889508620879
Sign In or Register to view pricing and more.
Allen-Bradley

1492-P Push-in Terminal Blocks

1492-P Push-in Terminal Blocks , 6 mm² ( AWG 22 - AWG 8) , Not Applicable , Control Power Distribution Block , Starter Block ,1 Point Blue
Item #: 1289782
CAT #: 1492-PD3C
UPC: 889508622149
Sign In or Register to view pricing and more.
Allen-Bradley

1492-P Push-in Terminal Blocks

1492-P Push-in Terminal Blocks , 2.5 mm² (AWG 28 - AWG 12) , 20 A , Feed-Through , Single Level ,1 Point On Each Side Per Circuit
Item #: 1712728
CAT #: 1492-P3-Y
UPC: 889508621074
Sign In or Register to view pricing and more.
Allen-Bradley

IEC FEED-THROUGH PUSH-IN TERMINAL BLOCK

IEC FEED-THROUGH PUSH-IN TERMINAL BLOCK
Item #: 1605914
CAT #: 1492-P10PD3S-1B1RE
UPC: 889508622682
Sign In or Register to view pricing and more.
Entrelec

TCOE 011568825 M 6/8 SNB

TCOE 011568825 M 6/8 SNB
Item #: 50709
CAT #: 1SNA115688R2500
UPC: 662019957593
Sign In or Register to view pricing and more.
Allen-Bradley

1492-P Push-in Terminal Blocks

1492-P Push-in Terminal Blocks , 1.5 mm² ( AWG 26 - AWG 14) , 13 A , Control Power Distribution Block , End Block ,6 Points Blue
Item #: 1283823
CAT #: 1492-PG10PD3S
UPC: 889508622620
Sign In or Register to view pricing and more.
Wago

Terminal Block, Optocoupler, Low Switching Power, 6mm, 5 Conductor

Terminal Block, Optocoupler, for Low Switching Power, 6 mm, 5 Conductor, 24 Volt DC, 10 mA, #859-793
Item #: 379631
CAT #: 51179046
UPC: 045454359878
Sign In or Register to view pricing and more.
Entrelec

Heavy Duty Switch Block, Type: M 4/8.SNB

Heavy Duty Switch Terminal Block with Blade. Screw Clamp. Type: M 4/8.SNB. Color: Gray/Orange. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item #: 673165
CAT #: 1SNA115986R0000
UPC: 662019094489
Sign In or Register to view pricing and more.
Page 1 of 2
22 Items found