Terminal Block Relay, 2P, 10A, 110/125V AC/DC, Screw Terminals

Item #: 51980
Cat #: 700-HLT12U1
UPC: 662074283804
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Terminal Block, Solid State, 2 Pole, 10 Amp, 110/125 Volt AC/DC, Screw Terminals, 10 per Package

Overview

Relay, Terminal Block, Solid State, 2 Pole, 10 Amp, 110/125 Volt AC/DC, Screw Terminals, 10 per Package
Our Bulletin 700-HL Terminal Block Relays work in a variety of high-density isolation and interposing applications. The thin per-pole interface (6.2 mm wide) and quick connections help reduce installation costs. The spring-clamp terminal base option is ideal for applications that are subject to vibration. Optional leakage current suppression circuit design addresses nuisance coil turn-on or contact non-drop-out concerns for TRIAC controller outputs. The 700-HL-N Next Generation offers built in leakage current suppression, wide-range control voltage input, and optional push-in terminal technology
Also known as: 662074283804, 700-HLT12U1

Specifications

Type: Terminal Block, Solid State, Relay
Poles: 2
Amps: 10
Volts DC Control: 110/125
Mounting: DIN Rail
Volts AC Control: 110/125
Type: Terminal Block, Solid State, Relay
Amps: 10
Mounting: DIN Rail
Poles: 2
Volts DC Control: 110/125
Volts AC Control: 110/125

Customer Reviews

No reviews for this product
(0)