This product may not be available in all locations.
Terminal Block Relay, 2P, 10A, 24V AC/DC, Screw Terminals
Item #:
52021
Cat #:
700-HLT12U24
UPC:
662074283767
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Terminal Block, Solid State, 2 Pole, 10 Amp, 24 Volt AC/DC, Screw Terminals, 10 per Package
Overview
Relay, Terminal Block, Solid State, 2 Pole, 10 Amp, 24 Volt AC/DC, Screw Terminals, 10 per Package
Our Bulletin 700-HL Terminal Block Relays work in a variety of high-density isolation and interposing applications. The thin per-pole interface (6.2 mm wide) and quick connections help reduce installation costs. The spring-clamp terminal base option is ideal for applications that are subject to vibration. Optional leakage current suppression circuit design addresses nuisance coil turn-on or contact non-drop-out concerns for TRIAC controller outputs. The 700-HL-N Next Generation offers built in leakage current suppression, wide-range control voltage input, and optional push-in terminal technology.
Also known as: 662074283767, 700-HLT12U24
Specifications
Type: | Terminal Block, Solid State, Relay |
Volts DC Control: | 24 |
Poles: | 2 |
Amps: | 10 |
Volts AC Control: | 24 |
Mounting: | DIN Rail |
Type: | Terminal Block, Solid State, Relay |
Poles: | 2 |
Volts AC Control: | 24 |
Volts DC Control: | 24 |
Amps: | 10 |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)