This product may not be available in all locations.
Terminal Block Relay, 2P, 10A, 24VDC, Gold Plated Contacts
Item #:
51488
Cat #:
700-HLT12Z24X
UPC:
662074283712
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Terminal Block, Solid State, 2 Pole, 10 Amp, 24 Volt DC, Gold Plated Contacts, Screw Terminals, 10 per Package
Overview
Relay, Terminal Block, Solid State, 2 Pole, 10 Amp, 24 Volt DC, Gold Plated Contacts, Screw Terminals, 10 per Package
Allen-Bradley® Bulletin 700 relays and timing relays combine long life and low power consumption for big savings. And 700-HL interposing relays offer screw terminal, cage glamp terminal, and leakage current suppression options. Catalog item 700-HLT12Z24X from Rockwell Automation® is a 24 V DC general purpose terminal block relay. Its specifications include: electro-mechanical relay output, screw terminals, double-pole-double-throw (DPDT) (2 C/O) 14 mm, and gold plated contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074283712, 700-HLT12Z24X
Specifications
Type: | Terminal Block, Solid State, Relay |
Volts DC Control: | 24 |
Poles: | 2 |
Amps: | 10 |
Mounting: | DIN Rail |
Type: | Terminal Block, Solid State, Relay |
Poles: | 2 |
Mounting: | DIN Rail |
Volts DC Control: | 24 |
Amps: | 10 |
Customer Reviews
No reviews for this product
(0)