Terminal Block Relay, LCSC, 120VAC/125VDC, Screw Terminals

Item #: 69647
Cat #: 700-HLT1L1
UPC: 611320533309
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Terminal Block, Leakage Current Suppression Circuit, (LSCS), 120 Volt AC, 125 Volt DC, Screw Terminals, 10 per Package

Overview

Relay, Terminal Block, Leakage Current Suppression Circuit, (LSCS), 120 Volt AC, 125 Volt DC, Screw Terminals, 10 per Package
Our Bulletin 700-HL Terminal Block Relays work in a variety of high-density isolation and interposing applications. The thin per-pole interface (6.2 mm wide) and quick connections help reduce installation costs. The spring-clamp terminal base option is ideal for applications that are subject to vibration. Optional leakage current suppression circuit design addresses nuisance coil turn-on or contact non-drop-out concerns for TRIAC controller outputs. The 700-HL-N Next Generation offers built in leakage current suppression, wide-range control voltage input, and optional push-in terminal technology. 
Also known as: 611320533309, 700-HLT1L1

Specifications

Volts AC: 120
Volts DC: 125
Mounting: DIN Rail
Volts AC: 120
Mounting: DIN Rail
Volts DC: 125

Customer Reviews

No reviews for this product
(0)