This product may not be available in all locations.
Terminal Block Relay, 1P, 6A, 110/125V AC/DC, Hazardous Location
Item #:
32143
Cat #:
700-HLT1U1-EX
UPC:
781180561115
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Terminal Block, 1 Pole, 6 Amp, 110/125 Volt AC/DC, Screw Terminals, Hazardous Location Certification, 10 per Package
Overview
Relay, Terminal Block, 1 Pole, 6 Amp, 110/125 Volt AC/DC, Screw Terminals, Hazardous Location Certification, 10 per Package
Allen-Bradley® Bulletin 700 relays and timing relays combine long life and low power consumption for big savings. And 700-HL interposing relays offer terminal and leakage current suppression options. Catalog item 700-HLT1U1-EX from Rockwell Automation® is an 110/125 V AC/DC general purpose terminal block relay. Its specifications include: electro-mechanical relay output, screw terminals, single-pole-double-throw (SPDT) (1 C/O) 6 mm, standard silver contacts, and hazardous location certification.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180561115, 700-HLT1U1-EX
Specifications
Amps: | 6 |
Type: | Terminal Block, Relay |
Volts DC Control: | 110/125 |
Mounting: | DIN Rail |
Poles: | 1 |
Volts AC Control: | 110/125 |
Amps: | 6 |
Volts DC Control: | 110/125 |
Poles: | 1 |
Type: | Terminal Block, Relay |
Mounting: | DIN Rail |
Volts AC Control: | 110/125 |
Customer Reviews
No reviews for this product
(0)