This product may not be available in all locations.
Terminal Block Relay, 2P, 10A, 24VDC, Spring Clamp, Terminals
Item #:
51353
Cat #:
700-HLT22Z24
UPC:
662074283729
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Terminal Block, Solid State, 2-Pole, 10 Amp, 24 Volt DC, Spring Clamp, Terminals, 10 per Package
Overview
Relay, Terminal Block, Solid State, 2-Pole, 10 Amp, 24 Volt DC, Spring Clamp, Terminals, 10 per Package
Allen-Bradley® Bulletin 700 relays and timing relays combine long life and low power consumption for big savings. And 700-HL interposing relays offer screw terminal, cage glamp terminal, and leakage current suppression options. Catalog item 700-HLT22Z24 from Rockwell Automation® is a 24 V DC general purpose terminal block relay. Its specifications include: electro-mechanical relay output, spring ClA, double-pole-double-throw (DPDT) (2 C/O) 14 mm, and standard silver contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074283729, 700-HLT22Z24
Specifications
Type: | Terminal Block, Solid State, Relay |
Volts DC Control: | 24 |
Poles: | 2 |
Amps: | 10 |
Mounting: | DIN Rail |
Type: | Terminal Block, Solid State, Relay |
Poles: | 2 |
Mounting: | DIN Rail |
Volts DC Control: | 24 |
Amps: | 10 |
Customer Reviews
No reviews for this product
(0)