Relay, Electromechanical Output, SPDT, 110/125V AC/DC

Item #: 70533
Cat #: 700-HLT2U1
UPC: 611320760866
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Electromechanical Output, Single Pole Double Throw, Spring Clamp Terminals, 110/125 Volt AC/DC, Touch Safe Construction, 10 per Package

Overview

Relay, Electromechanical Output, Single Pole Double Throw, Spring Clamp Terminals, 110/125 Volt AC/DC, Touch Safe Construction, 10 per Package
Our Bulletin 700-HL Terminal Block Relays work in a variety of high-density isolation and interposing applications. The thin per-pole interface (6.2 mm wide) and quick connections help reduce installation costs. The spring-clamp terminal base option is ideal for applications that are subject to vibration. Optional leakage current suppression circuit design addresses nuisance coil turn-on or contact non-drop-out concerns for TRIAC controller outputs. The 700-HL-N Next Generation offers built in leakage current suppression, wide-range control voltage input, and optional push-in terminal technology. 
Also known as: 611320760866, 700-HLT2U1

Specifications

Type: Terminal Block, Relay
Mounting: DIN Rail
Volts AC Control: 125
Type: Terminal Block, Relay
Volts AC Control: 125
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)