This product may not be available in all locations.
Terminal Block Relay, 1P, 6A, 24VDC, Spring Clamp, Terminals
Item #:
33281
Cat #:
700-HLT2Z24
UPC:
611320760927
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Terminal Block, 1-Pole, 6 Amp, 24 Volt DC, Spring Clamp Terminals, 10 per Package
Overview
Relay, Terminal Block, 1-Pole, 6 Amp, 24 Volt DC, Spring Clamp Terminals, 10 per Package
Our Bulletin 700-HL Terminal Block Relays work in a variety of high-density isolation and interposing applications. The thin per-pole interface (6.2 mm wide) and quick connections help reduce installation costs. The spring-clamp terminal base option is ideal for applications that are subject to vibration. Optional leakage current suppression circuit design addresses nuisance coil turn-on or contact non-drop-out concerns for TRIAC controller outputs. The 700-HL-N Next Generation offers built in leakage current suppression, wide-range control voltage input, and optional push-in terminal technology.
Also known as: 611320760927, 700-HLT2Z24
Specifications
Amps: | 6 |
Volts DC: | 24 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 6 |
Mounting: | DIN Rail |
Volts DC: | 24 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)