This product may not be available in all locations.
Socket equipped with LED and protection circuit, Harmony, for RSL1 relays, 110V AC DC
Item #:
98404
Cat #:
RSLZVA3
UPC:
785901458371
Sign In or Register to view pricing and more.
Documents & Guides
Socket equipped with LED and protection circuit, Harmony, for RSL1 relays, srew connector, 110V AC DC
Overview
Socket equipped with LED and protection circuit, Harmony, for RSL1 relays, srew connector, 110V AC DC
This Harmony RSL plug-in socket with LED indicator has a rated voltage of 110V AC/DC. It has a large choice of number of contacts for high rated current use with space-saving design which allows for a flexible and easy installation on DIN rail. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. It is compatible with plug in control relay. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs).
Also known as: 785901458371, RSLZVA3
Specifications
Type: | Socket |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Type: | Socket |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)