Terminal Block, 175A, 600V AC/DC,Blue, 70mm, Feed Through

Item #: 731922
Cat #: 1492-J70-B
UPC: 662073058434
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 175 Amp, 600 Volt AC/DC, Blue, 70 mm, Feed Through, 10 in a Package

Overview

Terminal Block, 175 Amp, 600 Volt AC/DC, Blue, 70 mm, Feed Through, 10 in a Package
Also known as: 662073058434, 1492-J70-B

Specifications

Type: Terminal Block, Feed Through
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 175
Volts AC: 600
Allowable Gauge Range: 6 - 2/0
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Color: Blue
Volts DC: 600
Amps: 175
Allowable Gauge Range: 6 - 2/0

Customer Reviews

No reviews for this product
(0)